0 items

EBAA Iron Megalug® Bell Restraint Harness for Existing Ductile Iron Pipe

E11HD

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.51
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-151
Application
Ductile Iron Pipe
Collection
Megalug®
Fits Pipe Size
6 in
Material
Ductile Iron
Type
Wedge Restraint

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday