0 items

EBAA Iron Joint Restraint for Ductile Iron Pipe

E1700

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% HDPE for superior protection and impact resistance
  • Fits 6", 8", 10", and 12" supports
  • High-visibility Yellow
  • Protection of plant or warehouse columns, posts, and beams
  • Two halves attach with straps

SPECIFICATIONS

Application
Water
Fits Pipe Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday