0 items

EBAA Iron Megalug® Mechanical Joint Restraint for Ductile Iron Pipe

E11

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153
ASTM Specifications
ASTM A-536, ASTM D-2774, ASTM E-8
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
Application
Ductile Iron Pipe
Collection
Megalug®
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
30 in
Material
Ductile Iron
Pressure Class
250 psi
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday