EBAA Iron

Megaflange® 12 in. Flange Adapter with Stainless Steel Hardware

Part #E211200SS4  |  Manufacturer Part #211200SS4

Call for Pricing EACH

Fits Pipe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7/8 in by 7-1/2 in stainless steel bolt with nut
  • Made in USA

Specifications

ASTM Specifications: ASTM D-2774

AWWA Specifications: AWWA C-600

Application: Ductile Iron Pipe

Collection: Megaflange®

Diameter: 12 in

FM Approved: Yes

Fits Pipe Size: 12 in

Material: Stainless Steel

UL Listed: Yes