10 in. Mechanical Joint Wedge Restraint Valves, Hydrants and Cast Iron Pipe Ductile Iron Restraint
MEGALUG® 10 in. Mechanical Joint Wedge Restraint Valves, Hydrants and Cast Iron Pipe Ductile Iron Restraint
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- MEGA-BOND® restraint coating system
- The mechanical joint follower gland is incorporated into the restraint
- Torque limiting twist-off nut
- Made in USA
- Heavy duty thick wall design
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM E-8
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
- Application:
- Cast Iron Pipe, Hydrants, Valves
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Pressure Class:
- 350#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes