10 in. Wedge 350 psi A536 Ductile Iron Mechanical Joint Accessory Pack
MEGALUG® Series 1100 10 in. Wedge 350 psi A536 Ductile Iron Mechanical Joint Accessory Pack
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in USA
- Sizes 3 in through 54 in
- 3/4 x 4 in Corten t-bolt with nut
- Heavy duty thick wall design
- MEGA-BOND® restraint coating system
- The mechanical joint follower gland is incorporated into the restraint
- Torque limiting twist-off nuts
- Constructed of ASTM A-536 ductile iron
- For use on water or wastewater pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D-2774
- All MEGALUG® and related restraint products can be furnished as packaged accessories complete with appropriate restraint, gasket, lubrication, and bolting hardware
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM E-8
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
- Application:
- Ductile Iron Pipe, Mechanical Joint, Wastewater Pipelines
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG® Series 1100
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Material Type:
- A536
- Pressure - High:
- 350
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- Weight:
- 23.9 lb