10 in. Mid Span Restraint for Ductile Iron Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100SDB 10 in. Mid Span Restraint for Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100SDB 10 in. Mid Span Restraint for Ductile Iron Pipe

  • Fast #
  • Part #E1110SDB
  • Item #1673649
  • Manufacturer Part #1110SDB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimum 2 to 1 safety factor
  • Split design for ease of installation
  • For use on ductile iron pipe in mid-span restraint application
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-600
Application:
Ductile Iron Pipe
Collection:
MEGALUG® Series 1100SDB
Fits Pipe Size:
10 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
300#
Product Type:
Joint Restraint