EBAA Iron

Megalug® 1100 Series 10 in. Mechanical Joint Restraint with Accessory

Part #E1110DECSS4  |  Item #4425570  |  Manufacturer Part #1110DECSS4

Call for Pricing EACH

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • 3/4 x 4 in stainless steel t-bolt with nut
  • Made in USA

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C151, ANSI C110, ANSI C153]

ASTM Specifications: ASTM D-2774

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-21.51, AWWA C-21.53, AWWA C-600, AWWA C-600 2017]

Application: Ductile Iron Pipe

Collection: Megalug® 1100 Series

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 10 in

Product Type: Joint Restraint

UL Listed: Yes