16 in. Mechanical Joint Wedge Restraint For Water PVC Pipe and Wastewater PVC Pipe
MEGALUG® Series 2000PV 16 in. Mechanical Joint Wedge Restraint For Water PVC Pipe and Wastewater PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- MEGA-BOND® restraint coating system
- The mechanical joint follower gland is incorporated into the restraint
- For restraining plain end PVC pipe at mechanical joint fitting and appurtenance
- Made in USA
- Heavy duty thick wall design
- Accommodate full deflection of the mechanical joint on which it is used
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM E-8, ASTM F-1674
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-900
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG® Series 2000PV
- Diameter - Inside 1:
- 17-29/50 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 52.8 lb