16 in. Split Restraint for Ductile Iron Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100SD 16 in. Split Restraint for Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100SD 16 in. Split Restraint for Ductile Iron Pipe

  • Fast #
  • Part #E1116SD
  • Item #1095847
  • Manufacturer Part #1116SD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • For use on ductile iron pipe at existing mechanical joint
  • Constructed of ASTM A536 ductile iron
  • For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
  • Made in the USA
  • Split design for ease of installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-111, AWWA C-600
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
MEGA-BOND®
Collection:
MEGALUG® Series 1100SD
Fits Pipe Size:
16 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
300#
Product Type:
Joint Restraint