Megalug® 20 in. Bell Restraint Harness for PVC Pipe

Part #E2020PV  |  Item #275462  |  Manufacturer Part #2020PV

Call for Pricing EACH
(Pricing is for 20 in)

Fits Pipe Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For restraining plain end PVC pipe at mechanical joint fitting and appurtenance
  • MEGA-BOND® restraint coating system
  • The mechanical joint follower gland is incorporated into the restraint
  • Accommodate full deflection of the mechanical joint on which it is used
  • Heavy duty thick wall design
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.53]

ASTM Specifications: [ASTM A-536, ASTM D-2774, ASTM E-8, ASTM F-1674]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-900]

Application: [Water PVC Pipe, Wastewater PVC Pipe]

Coating: MEGA-BOND®

Collection: Megalug®

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 20 in

Material: Ductile Iron

Material Type: PVC

Pressure Class: 200 psi

Product Type: Wedge Restraint

UL Listed: Yes