Megalug® 24 in. Megalug for IPS PVC

Part #E2024PV  |  Item #216846  |  Manufacturer Part #2024PV

Call for Pricing EACH
(Pricing is for 24 in)

Fits Pipe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For restraining plain end PVC pipe at mechanical joint fitting and appurtenance
  • MEGA-BOND® restraint coating system
  • The mechanical joint follower gland is incorporated into the restraint
  • Accommodate full deflection of the mechanical joint on which it is used
  • Heavy duty thick wall design
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.53]

ASTM Specifications: [ASTM A-536, ASTM D-2774, ASTM E-8, ASTM F-1674]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-900]

Application: [Water PVC Pipe, Wastewater PVC Pipe]

Coating: MEGA-BOND®

Collection: Megalug®

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 24 in

Material: Ductile Iron

Pressure Class: 235 psi

Product Type: Wedge Restraint

UL Listed: Yes