EBAA Iron
Megalug® 3 in. Megalug for IPS PVC
Part #E2003PV | Item #251763 | Manufacturer Part #2003PV
Fits Pipe Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- For restraining plain end PVC pipe at mechanical joint fitting and appurtenance
- MEGA-BOND® restraint coating system
- The mechanical joint follower gland is incorporated into the restraint
- Accommodate full deflection of the mechanical joint on which it is used
- Heavy duty thick wall design
- Made in USA
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.53]
ASTM Specifications: [ASTM A-536, ASTM D-2774, ASTM E-8, ASTM F-1674]
AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-900]
Application: [Water PVC Pipe, Wastewater PVC Pipe]
Coating: MEGA-BOND®
Collection: Megalug®
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fits Pipe Size: 3 in
Material: Ductile Iron
Pressure Class: 305 psi
Product Type: Wedge Restraint
UL Listed: Yes