36 in. Split Restraint for Ductile Iron
MEGALUG® Series 1100HD 36 in. Split Restraint for Ductile Iron
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- For use on existing ductile iron pipe at pipe to pipe push on joint
- Constructed of ASTM A536 ductile iron
- For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
- Made in the USA
- Split design for ease of installation
Documents
Specifications
- ANSI:
- ANSI A21.51
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-151, AWWA C-600
- Application:
- Ductile Iron Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG® Series 1100HD
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fits Pipe Size:
- 36 in
- Height:
- 46-3/4 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 200#
- Product Type:
- Joint Restraint
- UL Listed:
- No