4 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
MEGALUG® 4 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Frequently Purchased Together
Product Details
- Made in USA
- 3/4 x 3-1/2 in Corten t-bolt with nut
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C-110, ANSI C-111, ANSI C-151, ANSI C-153
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153
- Application:
- Ductile Iron Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Steel
- Material Type:
- A536
- Origin:
- Domestic
- Pressure Class:
- 350#
- Product Type:
- Accessory Package
- UL Listed:
- Yes