EBAA Iron

Megalug® 4 in. Megalug Accessory Package for PVC

Part #E2004PEC  |  Manufacturer Part #2004PEC

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3/4 in by 3-1/2 in t-bolt with nut
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM D-2774

AWWA Specifications: [AWWA C-111, AWWA C-600]

Application: [Water PVC Pipe, Wastewater PVC Pipe, HDPE Pipe]

Collection: Megalug®

FM Approved: Yes

Fits Pipe Size: 4 in

Product Type: Wedge Restraint

UL Listed: Yes