4 in. Mid Span Restraint for Ductile Iron Pipe
MEGALUG® Series 1100SDB 4 in. Mid Span Restraint for Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimum 2 to 1 safety factor
- Split design for ease of installation
- For use on ductile iron pipe in mid-span restraint application
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600
- Application:
- Ductile Iron Pipe
- Collection:
- MEGALUG® Series 1100SDB
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 350#
- Product Type:
- Joint Restraint