EBAA Iron

Megalug® 4 in. Restraint and Accessories for IPS O.D. (Class) PVC Pipe at Mechanical Joint Fittings

Part #E2004PTC  |  Item #1596909  |  Manufacturer Part #2004PTC

Call for Pricing EACH

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  120
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • 3/4 in by 3-1/2 in t-bolt with nut
  • Made in USA

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM D-2774

AWWA Specifications: [AWWA C-111, AWWA C-600]

Application: [Water PVC Pipe, Wastewater PVC Pipe, HDPE Pipe]

Collection: Megalug®

End Connection 1: IPS

End Connections: IPS

FM Approved: Yes

Fits Pipe Size: 4 in

Material: Plastic

Material Type: PVC

Product Type: Wedge Restraint

UL Listed: Yes