6 in. Restraint and Accessories for IPS O.D. PVC Pipe at Mechanical Joint Fittings
MEGALUG® 6 in. Restraint and Accessories for IPS O.D. PVC Pipe at Mechanical Joint Fittings
Frequently Purchased Together
Product Details
- Made in the USA
- 3/4 in by 3-1/2 in T-bolt with nut
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-600
- Application:
- HDPE Pipe, Wastewater PVC Pipe, Water PVC Pipe
- Collection:
- MEGALUG®
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Accessory Pack
- UL Listed:
- Yes