6 in. Restraint with Mechanical Joint Accessories for Ductile Iron
MEGALUG® Series 1100SD 6 in. Restraint with Mechanical Joint Accessories for Ductile Iron
Frequently Purchased Together
Product Details
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- For use on ductile iron pipe at existing mechanical joint
- For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
- 3/4 in x 3-1/2 in, 3/4 in x 4-1/2 in Corten T-bolt with nut
- Constructed of ASTM A536 ductile iron
- Made in the USA
- Split design for ease of installation
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-111, AWWA C-600
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG® Series 1100SD
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 350#
- Product Type:
- Joint Restraint