EBAA Iron

Megalug® 8 in. Megalug Accessory Package for PVC

Part #E2008PEC  |  Manufacturer Part #2008PEC

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-1674

AWWA Specifications: AWWA C-600

Application: PVC Pipe

Collection: Megalug®

Fits Pipe Size: 8 in

Product Type: Wedge Restraint

UL Listed: Yes