EBAA Iron Megalug® Plastic and Stainless Steel Accessory Pack

E20PECSS16

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
PVC Pipe
Collection
Megalug®
Fits Pipe Size
4 in
Material
Plastic, Stainless Steel
Material Type
316L, PVC
Type
Wedge Restraint

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday