0 items

EBAA Iron Megalug® PVC Accessory Pack

E20PEC

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
PVC Pipe
Collection
Megalug®
Fits Pipe Size
14 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday