0 items

EBAA Iron Mega-Coupling® Restrained Sleeve

E38ST

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A21.11, ANSI A21.16, ANSI C111, ANSI C116, ANSI C213
ASTM Specifications
ASTM A-536, ASTM D-2000, ASTM D-2241, ASTM D-2774
AWWA Specifications
AWWA A-21.11, AWWA A-21.16, AWWA C-111, AWWA C-116, AWWA C-213, AWWA C-219, AWWA C-600
Collection
Mega-Coupling®
End Connection 1
IPS
FM Approved
No
Fits Pipe Size
4 in
Length
14 in
Material
Ductile Iron
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday