12 in. Clamp Bell Harness Restraint Water PVC Pipe and Wastewater PVC Pipe Ductile Iron Restraint
Series 6500 12 in. Clamp Bell Harness Restraint Water PVC Pipe and Wastewater PVC Pipe Ductile Iron Restraint
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- For use on IPS outer diameter (class) ASTM D2241 PVC pipe system
- Constructed of ASTM A536 ductile iron
- Made in USA
- Split design for ease of installation
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-605
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND®
- Collection:
- Series 6500
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 12 in
- Length:
- 22 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Bell Harness Restraint