1-1/4 in. 3/4 hp Submersible Pump

You last purchased this on
 
Ebara International Corporation

1-1/4 in. 3/4 hp Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ebara International Corporation

1-1/4 in. 3/4 hp Submersible Pump

  • Fast #
  • Part #EEPD7MS1
  • Item #2239718
  • Manufacturer Part #EPD-7MS1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles 3/8" solids
  • Built in thermal protection
  • Built to withstand the harshest conditions
  • The motors are capacitor start and rated for continuous duty
  • These pumps are great for general dewatering or pumping effluent
  • Stainless steel wears better than cast iron and weighs up to 30 percent less
  • Requires Certification

Specifications

AMP:
12.2
Automatic Shut-Off:
No
Connection Type:
NPT
Cord Length:
20 ft
Discharge:
1-1/4 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
63 gpm
Horsepower:
3/4 hp
Impeller:
Stainless Steel
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
104
NSF Certified:
No
Phase:
Single Phase
Power Source:
AC
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3440
UL Listed:
No
Volts:
115V
Weight:
29 lb