4 in. 208-230V 30 hp 3-Phase Submersible Sewage Pump
4 in. 208-230V 30 hp 3-Phase Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built for municipal lift stations
- Designed for domestic or industrial sewage applications
- Handles 3" solids
- The Ebara DMLEU is an economical alternative to Flygt and many other brands
- Dual mechanical seals with moisture protection system
Specifications
- AMP:
- 73.2
- Built-In Grinder:
- No
- Capacity:
- 498 lb
- Cord Length:
- 33 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 700 gpm
- Height:
- 40-3/16 in
- Horsepower:
- 30 hp
- Impeller:
- Non-clog
- Length:
- 31-1/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 403 SS
- Maximum Feet of Head:
- 140
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pressure - Maximum:
- 60 psi
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1800
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 19-9/16 in