0 items

Ebbe America 4 in. Square Drain Grate

EE440

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin Gold
Color Finish Category
Gold Tones
GSA Approved
No
IAPMO Listed
No
Length
3-3/4 in
Material
Plastic
Material Type
Polycarbonate
NSF Certified
No
Product Type
Grate

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday