Antique Pewter Grate
Antique Pewter Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Pewter
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Trim Ring:
- No
- Width:
- 3-3/4 in