Ebbe America

Lattice 4 in. Unique Lattice Grate in Polished Stainless

Part #EE4802PS  |  Manufacturer Part #E4802-PS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Lattice

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Drain Component Type: Grate

Grate Color Finish: Polished Stainless

IAPMO Listed: No

Length: 3-3/4 in

Trim Ring: No