4 in. Square Drain Grate in Polished Copper
Pro 4 in. Square Drain Grate in Polished Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Pro
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Polycarbonate
- Strainer Style:
- Snap-In
- Trim Ring:
- No