Stainless Steel, Plastic Drain Cover in Polished Chrome
Pro Stainless Steel, Plastic Drain Cover in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Pro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 43/100 in
- Drain Component Type:
- Drain Cover
- Drain Included:
- No
- Fits Pipe Size:
- 4 in
- Flow Rate:
- 11 gpm
- Height:
- 43/100 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Polycarbonate
- Shape:
- Square
- Strainer Size:
- 3-3/4 in
- Strainer Style:
- Square
- Trim Ring:
- No
- Width:
- 3-3/4 in