4 in. Decorative Drain Grate
Quadra 4 in. Decorative Drain Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Quadra
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Length:
- 4 in
- Trim Ring:
- No
- Width:
- 4 in