Ebbe America Weave Polished Stainless Grate

EE4807PS

Manufacturer Part #: E4807-PS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Weave
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Drain Component Type
Grate
Grate Color Finish
Polished Stainless
IAPMO Listed
No
Length
3-3/4 in
Trim Ring
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday