12 ft. Poly Tarp

You last purchased this on
 
Ebinger

12 ft. Poly Tarp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ebinger

12 ft. Poly Tarp

  • Fast #
  • Part #EM10X12
  • Item #4250058
  • Manufacturer Part #M10X12
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UPC coded
  • Blue both sides
  • Aluminum grommets about 3’ around hem
  • 3.1 Ounce per square yard
  • 3/16 in bolt roping in hem
  • Heat sealed seams
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
Blue
Length:
12 ft
Material:
Plastic
Material Type:
Vinyl
Product Type:
Tarp
Size:
10 ft x 12 ft
Thickness:
6 mil
Weight:
1.50 lb
Width:
10 ft