1/2 in. Zinc Plated Steel (Pack of 100) Plain Washer
1/2 in. Zinc Plated Steel (Pack of 100) Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/2 in
- GSA Approved:
- No
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Washer
- Shape:
- Flat