12-3/4 x 6-1/2 in. Steel Nipple Tote Tray
12-3/4 x 6-1/2 in. Steel Nipple Tote Tray
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Height:
- 7-1/4 in
- Length:
- 12-3/4 in
- Material:
- Steel
- Number of Compartments:
- 66
- Size:
- 3/4 in
- Tool Storage Type:
- Tote
- Width:
- 6-1/2 in