3/8 in. Flare Brass Metal Nut (Pack of 2)
3/8 in. Flare Brass Metal Nut (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Straight, Flared Nut
- Material:
- Brass, Metal
- Maximum Temperature:
- 150
- Minimum Temperature:
- -45
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Temperature Range:
- -45 to 150 deg C