24 x 8 in. x 5 ft. 26 ga Galvanized Duct Pipe

Part #E568824  |  Item #2112677  |  Manufacturer Part #568824

Call for Pricing EACH

Width:

24 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 26

Height: 8 in

Length: 5 ft

Material: Galvanized

Width: 24 in