0 items

Ecco Manufacturing 26 ga Spiral 90 Degree Elbow

E5478

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Duct Shape
Spiral
Fitting Size 1
4 in
Fitting Size 2
4 in
Gauge
26
Material
Galvanized
Size
4 in x 4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday