Ecco Manufacturing

3 in. Adjustable Flashing 1/12-7/12

Part #E200308  |  Manufacturer Part #200308

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3" to 8" diameter
  • Adjustable for roofs 1/12 to 7/12 pitch
  • Galvanized construction
  • Commercial (model E/V) sizes available - 10" - 30"

Specifications

Inside Diameter: 3 in

Material: Galvanized Steel