4 in. Adjustable Flashing 1/12-7/12

Part #E200408  |  Item #1831024  |  Manufacturer Part #200408

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3" to 8" diameter
  • Adjustable for roofs 1/12 to 7/12 pitch
  • Galvanized construction
  • Commercial (model E/V) sizes available - 10" - 30"

Specifications

Inside Diameter: 4 in

Material: Galvanized Steel