Ecco Manufacturing

4 in. x 10 ft. Aluminum Flexible Air Duct

Part #E300704  |  Manufacturer Part #300704

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Inside Diameter: 4 in

Length: 10 ft

Material: Aluminum

UL Listed: No