4 in. X 5 in.Double Wall Increaser

Part #E200458  |  Item #1831153  |  Manufacturer Part #200458

Call for Pricing EACH

Inside Diameter 2:

5 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Used for increasing B vent pipe diameter
  • Available in sizes 3" to 8" diameter
  • Quick lock system: align seams and twist to left or just snap together using the on ramps - no screws required
  • Spun aluminum construction
  • Commercial (model E/V) sizes available - 10" - 30"

Specifications

Inside Diameter: 4 in

Inside Diameter 2: 5 in

Material: Aluminum