4 in. X 7 in. Double Wall Increaser
Model E/R 4 in. X 7 in. Double Wall Increaser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in sizes 3" to 8" diameter
- Quick lock system: Align seams and twist to left or just snap together using the on ramps - no screws required
- Used for increasing B vent pipe diameter
- Commercial (model E/V) sizes available - 10" - 30"
- Spun aluminum construction
Specifications
- Collection:
- Model E/R
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 7 in
- Duct Size:
- 4 in x 7 in
- Height:
- 2-1/4 in
- Material:
- Aluminum