Ecco Manufacturing

4 x 96 in. 30 ga Galvanized Oval Duct Pipe

Part #SHMOP30P96  |  Item #5161690  |  Manufacturer Part #111840

Call for Pricing EACH

Diameter:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Oval

Gauge: 30

Length: 96 in

Material: Galvanized