5 in. X 6 in. Double Wall Increaser

You last purchased this on
 
Ecco Manufacturing

Model E/R 5 in. X 6 in. Double Wall Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecco Manufacturing

Model E/R 5 in. X 6 in. Double Wall Increaser

  • Fast #
  • Part #E210558
  • Item #1831319
  • Manufacturer Part #210558
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in sizes 3" to 8" diameter
  • Quick lock system: Align seams and twist to left or just snap together using the on ramps - no screws required
  • Used for increasing B vent pipe diameter
  • Commercial (model E/V) sizes available - 10" - 30"
  • Spun aluminum construction
  • Requires Certification

Specifications

Collection:
Model E/R
Diameter - Inside 1:
5 in
Diameter - Inside 2:
6 in
Duct Size:
5 in x 6 in
Height:
2-1/4 in
Material:
Aluminum, Steel