5 in. X 60 in. Type B Gas Vent Pipe
Model E/R 5 in. X 60 in. Type B Gas Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick lock system: Align seams and twist to left or just snap together using the on ramps, no screws required
- Rollformed finish: Eliminates sharp edges, integrates the inner and outer pipe as one unit
- Designed for venting all approved propane and natural gas appliances
- Hanger provision: Provided on each length and elbow, offers added convenience for installer, allows insertion of hanger strap to assist in supporting vent
- Locking indentation: Angled grooves ensure strong and rigid connection
- 1/4" insulating air space: Eliminates condensation while keeping the outer casing cool
- Inside conduit of aluminum: Resists corrosion
- Outside casing of galvalume: Provides strength and durability, superior to galvanized
- Commercial (model E/V) sizes available: 10" - 30"
Specifications
- Collection:
- Model E/R
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Duct Size:
- 5 in
- Length:
- 60 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes
- Vent Type:
- B-Vent