Ecco Manufacturing 6 in. X 48 in. Type B Gas Vent Pipe

E210650

Manufacturer Part #: 210650

Diameter

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3" to 8" diameter
  • Quick lock system: align seams and twist to left or just snap together using the on ramps - no screws required
  • Rollformed finish eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Outside casing of Galvalume provides strength and durability - superior to Galvanized
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • 1/4" insulating air space: eliminates condensation while keeping the outer casing cool
  • Hanger provision: provided on each length and elbow - offers added convenience for installer - allows insertion of hanger strap to assist in supporting vent
  • Commercial (model E/V) sizes available - 10" - 30"

SPECIFICATIONS

Diameter
6 in
Inside Diameter
6 in
Inside Diameter 2
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday