Ecco Manufacturing 90 Double Wall Elbow

E2014

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/4" insulating air space: eliminates condensation while keeping the outer casing cool
  • Commercial (Model E/V) sizes available: 10" - 30"
  • Designed for venting all approved propane and natural gas appliances
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • Quick lock system: align seams and twist to left or just snap together using the on ramps, no screws required
  • Rollformed finish: eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Tapered aluminum lining allows easy connection

SPECIFICATIONS

Diameter
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday